Specifications
Details
- Additives IncludedAnti-Wear
- CompositionMineral
- Product TypeGear Oil
- Temperature RangeMinimum of -10 °F
- Viscosity229,776 SUS @ 100°F, 40,048 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)