Specifications
Dimensions
- ISO Grade68
Details
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- CompositionSynthetic
- Features & Benefits• High performance, heavy-duty, synthetic, diester-based compressor oil• Offers high deposit solvency and will eliminate deposits formed by conventional compressor oils• Prevents the formation of new deposits• Proprietary rust and oxidation inhibitors allow for extended drain intervals and extended component life (ashless)• Eco-friendly• Applications: Rotary vane and screw type compressors, reciprocating compressors, gears, bearings, hydraulic and chain applications operating at low temperatures, airline lubricant, tools, valves, cylinders, etc.• Color: Yellow
- Food GradeNot Food Grade
- Oil TypeAir Compressor Oil
- Product TypeAir Tool & Air Compressor Oil
- Viscosity67.5 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)