Motion
65400-PA
No-Tox Multipurpose Grease - Extreme Pressure, Mineral Oil, Silica, Synthetic Oil, Zinc Oxide Composition, 0 NLGI Grade, Pail, White Color
MI ITEM #05094409
MFR #65400-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Mineral Oil, Silica, Synthetic Oil, Zinc Oxide Composition, 0 NLGI Grade, Pail, White Color
MI ITEM #05094409
MFR #65400-PA

Mfr description
65400-PA FOODGRADE OPEN GEAR GR 0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    0

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Mineral Oil, Silica, Synthetic Oil, Zinc Oxide
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    +14 to +350 °F
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)