Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Motors Grease - General Purpose, Aluminum Complex, Sodium Complex Composition, 2.5 NLGI Grade, Drum, Yellow Color
MI ITEM #05094410
MFR #72200-DR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
72200-DR ELECTRIC MOTOR BEARING GR

Specifications

  • Application
    Electric Motors
  • Type
    General Purpose
  • NLGI Grade
    2.5
  • Composition
    Aluminum Complex, Sodium Complex
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    USDA H1
  • Dropping Point
    +500 °F
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought