Motion
72200-PA
Electric Motors Grease - General Purpose, Aluminum Complex, Sodium Complex Composition, 2.5 NLGI Grade, Pail, Yellow Color
Mi Item #05094411
MFR #72200-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Motors Grease - General Purpose, Aluminum Complex, Sodium Complex Composition, 2.5 NLGI Grade, Pail, Yellow Color
Mi Item #05094411
MFR #72200-PA

Mfr description
72200-PA ELECTRIC MOTOR BEARING GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2.5

Details

  • Application
    Electric Motors
  • Certification
    USDA H1
  • Color
    Yellow
  • Composition
    Aluminum Complex, Sodium Complex
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)