Overview
Mfr description
62577-DR FOODGRADE HIGH TEMP OIL 220
Specifications
- TypePenetrant/Lubricant
- Food GradeFood Grade
- CompositionSynthetic Ester
- Temperature Range-15 to +500 °F
- ApplicationHigh Temperature
- ISO Grade220
- ColorYellow
- CertificationNSF H1
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data