1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
69100-DR
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #
05094419
MFR #
69100-DR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
CALUMET BRANDED PRODUCTS 69100-DR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
69100-DR
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil Composition, 2 NLGI Grade, Drum, Gray Color
MI ITEM #
05094419
MFR #
69100-DR
Mfr description
69100-DR SYN EP GR 2
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
NLGI Grade
2
Details
Application
Multipurpose
Color
Gray
Composition
Aluminum Complex, Synthetic Oil
Dropping Point
+500 °F
Temperature Range
-40 to +400 °F
Type
Extreme Pressure
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items