Overview
Mfr description
58180-PA SYN ESTER COMP OIL 100
- High performance, heavy-duty, synthetic, diester-based compressor oil
- Offers high deposit solvency and will eliminate deposits formed by conventional compressor oils
- Prevents the formation of new deposits
- Proprietary rust and oxidation inhibitors allow for extended drain intervals and extended component life (ashless)
- Eco-friendly
- Applications: Rotary vane and screw type compressors, reciprocating compressors, gears, bearings, hydraulic and chain applications operating at low temperatures, airline lubricant, tools, valves, cylinders, etc.
- Color: Yellow
Specifications
- Oil TypeAir Compressor Oil
- ISO Grade100
- CompositionSynthetic
- Food GradeNot Food Grade
- Viscosity99.5 cSt @ 40°C
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Features & Benefits• High performance, heavy-duty, synthetic, diester-based compressor oil• Offers high deposit solvency and will eliminate deposits formed by conventional compressor oils• Prevents the formation of new deposits• Proprietary rust and oxidation inhibitors allow for extended drain intervals and extended component life (ashless)• Eco-friendly• Applications: Rotary vane and screw type compressors, reciprocating compressors, gears, bearings, hydraulic and chain applications operating at low temperatures, airline lubricant, tools, valves, cylinders, etc.• Color: Yellow
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data