Specifications
Dimensions
- ISO Grade320
Details
- CertificationNSF H1
- ColorYellow
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- TypeHigh Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)