Motion
21470-DR
Gear Oil - Drum, 320 ISO, 85W-140 SAE
MI ITEM #05094443
MFR #21470-DR
Your Price$3,827.35/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Drum, 320 ISO, 85W-140 SAE
MI ITEM #05094443
MFR #21470-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,827.35/dr(List $4,401.46)

Overview

Mfr description
21470-DR EP GEAR OIL 320

Specifications

  • ISO Grade
    320
  • SAE Grade
    85W-140
  • Composition
    Mineral
  • Viscosity
    1,708 SUS @ 100°F, 321 cSt @ 40°C
  • AGMA Number
    6
  • Additives Included
    Anti-Wear
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text