Motion
61730-DR
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1.5 NLGI Grade, Drum, Transparent Color
MI ITEM #05094461
MFR #61730-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1.5 NLGI Grade, Drum, Transparent Color
MI ITEM #05094461
MFR #61730-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61730-DR FOODGRADE CLEAR GR 1.5
  • White mineral oil based, aluminum complex thickened food machinery grease
  • NSF H1 registered for use where incidental food contact may occur
  • General-purpose grease developed specifically for use in the ""clean"" industries such as food, beverage, pharmaceutical and personal care products
  • Waterproof properties make it suitable for the wet environments often encountered in the food and beverage industries plus it is fortified with rust and corrosion inhibitors for added protection
  • Applications: Plain and anti-friction bearings, slides, guides and other moving parts, wet and wash-down areas, most grease applications where a non-extreme pressure, general-purpose grease is required
  • Color: Clear

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1.5
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +526 °F
  • Color
    Transparent
  • Temperature Range
    -4 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text