Overview
Mfr description
64229-DR FOODGRADE SILICONE OIL 350
Specifications
- TypeLubricant
- Food GradeFood Grade
- CompositionSilicone
- ApplicationHigh Temperature
- ISO Grade220-320
- CertificationNSF 3H, NSF H1
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data