Specifications
Dimensions
- ISO Grade220-320
Details
- ApplicationHigh Temperature
- CertificationNSF 3H, NSF H1
- CompositionSilicone
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)