Overview
Mfr description
76000-PA FOODGRADE PENETRATING LUB
Specifications
- TypePenetrant
- Food GradeFood Grade
- CompositionHydrotreated Light Petroleum Distillates, Mineral Oil
- ApplicationGeneral Purpose
- ISO Grade7
- ColorWhite
- CertificationNSF H1
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data