Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- ColorBlack
- CompositionAluminum Complex, Base Oil
- Dropping Point+500 °F
- Temperature Range+10 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
23240-PA EP GR AC 2