Motion
62250-PA1
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094487
MFR #62250-PA1
Price$189.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094487
MFR #62250-PA1

Mfr description
62250-PA1 FOODGRADE CLEAR GR 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.20/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Container Type
    Pail
  • Dropping Point
    +526 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -4 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • UPC_NO
    690509403565
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)