Motion
21100-DR
No-Tox Lubricant - Food Grade, Drum, White Color
Mi Item #05094498
MFR #21100-DR
Price$2,211.94/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Lubricant - Food Grade, Drum, White Color
Mi Item #05094498
MFR #21100-DR

Mfr description
21100-DR FOODGRADE DIVIDER OIL 15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,211.94/dr

Specifications

Dimensions

  • ISO Grade
    15

Details

  • Application
    General Purpose
  • Certification
    NSF 3H, NSF H1
  • Color
    White
  • Composition
    Petroleum Mineral Oil
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 172.878, FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)