Overview
Mfr description
62240-DR FOODGRADE CLEAR GR 0
- White mineral oil based, aluminum complex thickened food machinery grease
- NSF H1 registered for use where incidental food contact may occur
- General-purpose grease developed specifically for use in the ""clean"" industries such as food, beverage, pharmaceutical and personal care products
- Waterproof properties make it suitable for the wet environments often encountered in the food and beverage industries plus it is fortified with rust and corrosion inhibitors for added protection
- Applications: Plain and anti-friction bearings, slides, guides and other moving parts, wet and wash-down areas, most grease applications where a non-extreme pressure, general-purpose grease is required
- Color: Clear
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade0
- CompositionAluminum Complex, Hydroxy, White Mineral Oil
- Food GradeFood Grade
- Water ResistanceWater Resistant
- CertificationNSF H1
- Dropping Point+500 °F
- ColorTransparent
- Temperature Range-4 to +350 °F
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data