Motion
62250-PA
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094508
MFR #62250-PA
Price$573.93/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094508
MFR #62250-PA

Mfr description
62250-PA FOODGRADE CLEAR GR 1
  • White mineral oil based, aluminum complex thickened food machinery grease
  • NSF H1 registered for use where incidental food contact may occur
  • General-purpose grease developed specifically for use in the ""clean"" industries such as food, beverage, pharmaceutical and personal care products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.93/pa

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Container Type
    Pail
  • Dropping Point
    +526 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -4 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)