Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorTransparent
- CompositionAluminum Complex, Mineral Oil
- Dropping Point+577 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range-4 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant