Motion
62260-PA
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 5 gal Size, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094510
MFR #62260-PA
Price$619.85/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, 5 gal Size, Pail Container, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #05094510
MFR #62260-PA

Mfr description
62260-PA FOODGRADE CLEAR GR 2
  • White mineral oil based, aluminum complex thickened food machinery grease
  • NSF H1 registered for use where incidental food contact may occur
  • General-purpose grease developed specifically for use in the ""clean"" industries such as food, beverage, pharmaceutical and personal care products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$619.85/pa

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Mineral Oil
  • Container Type
    Pail
  • Dropping Point
    +577 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -4 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)