Motion
62320-PA
No-Tox Lubricant - Food Grade, Pail, White Color
Mi Item #05094512
MFR #62320-PA
Price$261.93/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Lubricant - Food Grade, Pail, White Color
Mi Item #05094512
MFR #62320-PA

Mfr description
62320-PA FOODGRADE DIVIDER OIL 68
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.93/pa

Specifications

Dimensions

  • ISO Grade
    68

Details

  • Application
    General Purpose
  • Certification
    NSF 3H, NSF H1
  • Color
    White
  • Composition
    Petroleum Mineral Oil
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 172.878, FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)