Motion
64228
Machine Oil - Food Grade, Pail, 220 ISO Grade
MI ITEM #05094518
MFR #64228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Food Grade, Pail, 220 ISO Grade
MI ITEM #05094518
MFR #64228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64228-PA FOODGRADE SEAMER OIL 220
  • A high performance lubricant with exceptional anti-wear and emulsibility and is NSF H1 registered for use where incidental food contact may occur
  • Anti-wear and oxidation protection properties increase equipment life and decrease downtime
  • Designed to lubricate and clean components that are exposed to moisture in the form of water, fruit and vegetable juices and soft drinks
  • Recommended for can seaming equipment and similar applications found in “clean” beverage and food processing plants
  • Can be applied through Manzel lubricators and other automatic lubricating systems

Specifications

  • Oil Type
    Machine Oil
  • ISO Grade
    220
  • Composition
    Mineral
  • Food Grade
    Food Grade
  • Viscosity
    1,160 SUS @ 100°F, 100 SUS @ 210°F, 19.8 cSt @ 100°C, 220 cSt @ 40°C
  • AGMA Number
    5
  • Additives Included
    Anti-Wear
  • Certification
    FDA 21 CFR 178.3570, NSF H1
  • Features & Benefits
    • A high performance lubricant with exceptional anti-wear and emulsibility and is NSF H1 registered for use where incidental food contact may occur• Anti-wear and oxidation protection properties increase equipment life and decrease downtime• Designed to lubricate and clean components that are exposed to moisture in the form of water, fruit and vegetable juices and soft drinks• Recommended for can seaming equipment and similar applications found in “clean” beverage and food processing plants• Can be applied through Manzel lubricators and other automatic lubricating systems
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text