Specifications
Dimensions
- ISO Grade46
Details
- ApplicationGeneral Purpose
- CertificationNSF H1
- ColorYellow
- CompositionSynthetic Base
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- TypeLubricant
Overview
Mfr description
64235-DR FOODGRADE SYN OIL 46