Motion
64235-PA
Lubricant - Food Grade, Pail, Yellow Color
MI ITEM #05094529
MFR #64235-PA
Price$516.84/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, Pail, Yellow Color
MI ITEM #05094529
MFR #64235-PA

Mfr description
64235-PA FOODGRADE SYN OIL 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.84/pa

Specifications

Dimensions

  • ISO Grade
    46

Details

  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    Yellow
  • Composition
    Synthetic Base
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)