Overview
Mfr description
64237-PA FOODGRADE SYN OIL 100
Specifications
- TypeLubricant
- Food GradeFood Grade
- CompositionSynthetic Base
- ApplicationGeneral Purpose
- ISO Grade100
- ColorYellow
- CertificationNSF H1
- RegulationsFDA Regulation 21 C.F.R. 178.3570
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data