Specifications
Dimensions
- ISO Grade460
Details
- ApplicationGeneral Purpose
- CertificationNSF H1
- ColorYellow
- CompositionSynthetic Base
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)