Specifications
Dimensions
- ISO Grade320
Details
- Additives IncludedAnti-Wear
- AGMA NumberE02
- CertificationUSDA H2
- CompositionMineral
- Food GradeNot Food Grade
- Product TypeGear Oil
- Viscosity1,730 SUS @ 100°F, 325 cSt @ 100°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)