Overview
Mfr description
71650-DR EP OIL 680
Specifications
- ISO Grade680
- CompositionMineral
- Food GradeNot Food Grade
- Viscosity3,641 SUS @ 100°F, 671 cSt @ 100°C
- AGMA NumberE02
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data