Specifications
Dimensions
- ISO Grade1500
Details
- Additives IncludedAnti-Wear
- AGMA NumberE02
- CertificationUSDA H2
- CompositionMineral
- Food GradeNot Food Grade
- Product TypeGear Oil
- Viscosity1,433 cSt @ 100°C, 7,829 SUS @ 100°F
Overview
Mfr description
71670-DR EP OIL 1500