Specifications
Dimensions
- ISO Grade220
Details
- ApplicationHigh Temperature
- ColorBlue
- CompositionAntimony Compounds, Mineral Oil, Stoddard Solvent, Trimethylbenzene
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)