Motion
69030-PA
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Molybdenum Compounds, Synthetic Oil Composition, Pail, Gray Color
MI ITEM #05094579
MFR #69030-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Molybdenum Compounds, Synthetic Oil Composition, Pail, Gray Color
MI ITEM #05094579
MFR #69030-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Aluminum Complex, Graphite, Molybdenum Compounds, Synthetic Oil
  • Temperature Range
    -70 to +300 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
69030-PA SYN TRACK ROLLER LUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought