Overview
Mfr description
72050-DR MOLD RELEASE COMP
Specifications
- TypeGeneral Purpose Mold Release
- CompositionHydrotreated Heavy Naphthenic, Petroleum Distillates, Petroleum Residual Oils, Solvent-Refined Heavy Paraffinic
- ColorBeige
- Temperature RangeMaximum of +400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data