Specifications
Details
- Additives IncludedAnti-Wear
- AGMA NumberE02
- CompositionSynthetic
- Product TypeGear Oil
- Temperature Range+43 to +122 °F
- Viscosity2,8204 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)