Motion
61760-PA
No-Tox General Purpose Chain or Cable Lubricant - 5 gal, Pail, Food Grade, Yellow Color
Mi Item #05094595
MFR #61760-PA
Price$399.36/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox General Purpose Chain or Cable Lubricant - 5 gal, Pail, Food Grade, Yellow Color
Mi Item #05094595
MFR #61760-PA

Mfr description
61760-PA FOODGRADE CHAIN LUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$399.36/pa

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100

Details

  • Certification
    NSF H1
  • Color
    Yellow
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)