Motion
66400-DR
General Purpose Chain or Cable Lubricant - Drum
MI ITEM #05094596
MFR #66400-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - Drum
MI ITEM #05094596
MFR #66400-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66400-DR WATERPROOF CHAIN LUB
  • Heavy-duty, long-lasting oil for chains and bearings operating in wet environments
  • Offers exceptional rust and corrosion protection, water displacing properties, and excellent adhesion properties
  • Anti-wear, anti-rust, waterproof and adhesive properties ensure that the chain will have full protection with no fling-off or washout to lose product
  • Excels in very wet applications, as well as a general-purpose lubricant
  • Mineral oil and eco-friendly
  • Color: Amber
  • Grade: ISO 680

Specifications

  • Type
    General Purpose
  • ISO Grade
    680
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text