Motion
62280-PA1
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #05094606
MFR #62280-PA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #05094606
MFR #62280-PA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62280-PA1 FOODGRADE GR 2

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Type
    Pail
  • Composition
    Aluminum Complex, Mineral Oil, Silica, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    +15 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    15 °F
  • Series
    No-Tox
  • UPC_NO
    690509403626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text