Motion
21000-PA
Molylube Lubricant - Not Food Grade, Pail, Gray Color
MI ITEM #05094609
MFR #21000-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Lubricant - Not Food Grade, Pail, Gray Color
MI ITEM #05094609
MFR #21000-PA

Mfr description
21000-PA TOOL JOINT COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Extreme Pressure
  • Color
    Gray
  • Composition
    Hydrotreated Heavy Naphthenic Petroleum Distillates, Solvent-Refined Residual Petroleum Oils, Tris Antimony
  • Food Grade
    Not Food Grade
  • Temperature Range
    0 to +400 °F
  • Type
    Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)