Motion
62210-PA
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 0 NLGI Grade, Pail, White Color
MI ITEM #05094611
MFR #62210-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 0 NLGI Grade, Pail, White Color
MI ITEM #05094611
MFR #62210-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62210-PA FOODGRADE GR 0
  • White mineral oil-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives, rust and corrosion inhibitors, a special polymer for tackiness, and improved resistance to water washout
  • Has the ability to continue providing exceptional film strength in extreme pressure situations even after water wash-downs
  • Excellent general-purpose grease for the “clean” industries such as food, beverage, pharmaceutical and personal care products
  • Useful temperature range: -9°C to 177°C (15°F to 350°F)

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    0
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +464 °F
  • Color
    White
  • Temperature Range
    +15 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought