Motion
62270-DR
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 1 NLGI Grade, Drum Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #05094612
MFR #62270-DR
Price$8,958.70/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 1 NLGI Grade, Drum Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
MI ITEM #05094612
MFR #62270-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,958.70/dr

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide
  • Container Type
    Drum
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    15 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    +15 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
62270-DR FOODGRADE GR 1
  • White mineral oil-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives, rust and corrosion inhibitors, a special polymer for tackiness, and improved resistance to water washout
  • Has the ability to continue providing exceptional film strength in extreme pressure situations even after water wash-downs
  • Excellent general-purpose grease for the “clean” industries such as food, beverage, pharmaceutical and personal care products
  • Useful temperature range: -9°C to 177°C (15°F to 350°F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought