Motion
62280-PA
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
Mi Item #05094615
MFR #62280-PA
Price$698.04/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil, Silica, Zinc Oxide Composition, 2 NLGI Grade, Pail Container, White Color, Food Grade, Water Resistant, +15 to +350 °F
Mi Item #05094615
MFR #62280-PA

Mfr description
62280-PA FOODGRADE GR 2
  • White mineral oil-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives, rust and corrosion inhibitors, a special polymer for tackiness, and improved resistance to water washout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.04/pa

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Mineral Oil, Silica, Zinc Oxide
  • Container Type
    Pail
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    15 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    +15 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)