Motion
62684-PA
No-Tox Hydraulic Oil - Food Grade, 68 ISO Grade, Pail
MI ITEM #05094625
MFR #62684-PA
Price$310.00/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Hydraulic Oil - Food Grade, 68 ISO Grade, Pail
MI ITEM #05094625
MFR #62684-PA

Mfr description
62684-PA FOODGRADE OIL 68
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.00/pa

Specifications

Dimensions

  • ISO Grade
    68

Details

  • Additives Included
    Anti-Wear
  • Application
    Actuators, Bearings, Bevel Gears, Chains, Circulating Systems, Compressors, Enclosed Gears, Hydraulic Pumps, Joints, Motors, Spindles, Spur Gears, Vacuum Pumps, Worm Gears
  • Biodegradability
    Not Biodegradable
  • Certification
    FDA, Halal, Kosher, NSF H1
  • Color
    White
  • Composition
    Mineral Oil
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Oil Type
    Hydraulic Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)