Motion
62688-DR
No-Tox Hydraulic Oil - Food Grade, 320 ISO Grade, Drum
Mi Item #05094632
MFR #62688-DR
Price$3,168.21/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Hydraulic Oil - Food Grade, 320 ISO Grade, Drum
Mi Item #05094632
MFR #62688-DR

Mfr description
62688-DR FOODGRADE OIL 320
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,168.21/dr

Specifications

Dimensions

  • ISO Grade
    320

Details

  • Additives Included
    Anti-Wear
  • Application
    Actuators, Bearings, Bevel Gears, Chains, Circulating Systems, Compressors, Enclosed Gears, Hydraulic Pumps, Joints, Motors, Spindles, Spur Gears, Vacuum Pumps, Worm Gears
  • Biodegradability
    Not Biodegradable
  • Certification
    FDA, Halal, Kosher, NSF H1
  • Color
    White
  • Composition
    Mineral Oil
  • Container Type
    Drum
  • Food Grade
    Food Grade
  • Oil Type
    Hydraulic Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)