Motion
62691-PA
No-Tox Hydraulic Oil - Food Grade, 1000 ISO Grade, Pail
MI ITEM #05094639
MFR #62691-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Hydraulic Oil - Food Grade, 1000 ISO Grade, Pail
MI ITEM #05094639
MFR #62691-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62691-PA FOODGRADE OIL 1000

Specifications

  • Oil Type
    Hydraulic Oil
  • Composition
    Mineral Oil
  • Food Grade
    Food Grade
  • ISO Grade
    1000
  • Color
    White
  • Biodegradability
    Not Biodegradable
  • Certification
    FDA, Halal, Kosher, NSF H1
  • Additives Included
    Anti-Wear
  • Application
    Actuators, Bearings, Bevel Gears, Chains, Circulating Systems, Compressors, Enclosed Gears, Hydraulic Pumps, Joints, Motors, Spindles, Spur Gears, Vacuum Pumps, Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought