Overview
Mfr description
63620-DR SYN ESTER LUB 22
Specifications
- ISO Grade22
- CompositionSynthetic
- Food GradeNot Food Grade
- Viscosity120 SUS @ 100°F, 23.4 cSt @ 40°C
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data