Specifications
Dimensions
- ISO Grade150
- SAE Grade90
Details
- Additives IncludedAnti-Wear
- AGMA Number4
- CompositionSynthetic
- Product TypeGear Oil
- Viscosity153 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)