Specifications
Dimensions
- ISO Grade460
- SAE Grade250
Details
- Additives IncludedAnti-Wear
- AGMA Number7
- CompositionSynthetic
- Product TypeGear Oil
- Viscosity459 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)