Motion
66980-DR
Gear Oil - Drum, 1000 ISO, 250 SAE
Mi Item #05094663
MFR #66980-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Drum, 1000 ISO, 250 SAE
Mi Item #05094663
MFR #66980-DR

Mfr description
66980-DR SYN GEAR OIL 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    1000
  • SAE Grade
    250

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8A
  • Composition
    Synthetic
  • Product Type
    Gear Oil
  • Viscosity
    949 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)