Specifications
Dimensions
- ISO Grade460
- SAE Grade140
Details
- Additives IncludedAnti-Wear
- CompositionMineral
- Product TypeGear Oil
- Viscosity2,358 SUS @ 100°F, 440 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)