Motion
56050-DR
Hydraulic Oil - Not Food Grade, 100 ISO Grade, Drum
Mi Item #05094680
MFR #56050-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 100 ISO Grade, Drum
Mi Item #05094680
MFR #56050-DR

Mfr description
56050-DR ANTI-WEAR LUB 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    100

Details

  • Additives Included
    Anti-Wear
  • Application
    Air Line Lubricators, Bearings, Circulating Systems, Compressors, Gearboxes, Hydraulic Systems, Machine Tool Slide-Way Surfaces, Pumps, Spindles, Turbines
  • Biodegradability
    Not Biodegradable
  • Certification
    USDA H2
  • Color
    Yellow
  • Composition
    Mineral Oil
  • Food Grade
    Not Food Grade
  • Oil Type
    Hydraulic Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)